Drill/Countersink Bit, 1/8 In Dx2 In L
Mfr # 39100
Zoro # G3321665
product price: $18.45
/eaKey Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Size
1/8"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39100
Zoro #
G3321665
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/8"
Overall Length
2 in
Drill Size
1/8 in
Body Dia.
1/4 in
Drill Point Dia.
1/8 in
Dimension Type
Fractional Inch
Point Dia.
1/8"
Size- Decimal
3/16" (0.1875)
Size - Decimal
3/16 in - 0.1875
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Flute Type
Spiral
Included Angle
118 Degrees
Number of Flutes
2
Description
Center Drill, Plain, High Speed Steel, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.