Zoro Homepage
This item is Discontinued.
Zoro Select Self Drilling Screw, Plain Marutex Hex Washer Head 1000 PK X12100HDUM-G1M

Self Drilling Screw, Plain Marutex Hex Washer Head 1000 PK (Discontinued)

  • Mfr # X12100HDUM-G1M
  • Zoro # G4725883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X12100HDUM-G1M
Zoro #
G4725883
UPC #
744039103164
Country of Origin
Japan

Dimensions

Head Height
0.228"
Drill Point Length
0.353"
Drill Point Size
#3
Head Dia.
0.417"
Hex Width
0.305 to 0.312"

Details

System of Measurement
Inch
Head Type
Hex Washer
Material
Marutex
Finish
Plain
Item
Self Drilling Screw
Drive Type
Hex Washer
Washer O.D.
0.415"
Application
For Attaching A Variety Of Materials To Steel Studs Up To 0.209"
Head Color
Standard

Description

Self Drilling Screw, Finish Plain, Material Marutex, Head Type Hex Washer, Drill Point Size #3, Head Height 0.228 in, System of Measurement Inch, Application For Attaching A Variety Of Materials To Steel Studs Up To 0.209 in, Head Color Standard, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.