Self Drilling Screw, Plain 410 Stainless Steel Flat Head 2500 PK (Discontinued)
- Mfr # F08T225WDB-G2.5M
- Zoro # G4719032
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F08T225WDB-G2.5M
Zoro #
G4719032
UPC #
744039100330
Country of Origin
Multiple
Dimensions
Head Dia.
0.390"
Drill Point Size
#3
Details
System of Measurement
Inch
Head Type
Flat
Material
410 Stainless Steel
Finish
Plain
Item
Self Drilling Screw
Drive Type
square
Head Color
Standard
Application
For Attaching Fiber Cement To Metal Studs
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Flat, Drill Point Size #3, System of Measurement Inch, Application For Attaching Fiber Cement To Metal Studs, Head Color Standard, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.