Zoro Homepage

Drinking Straw, Home Compostable, PK1800

  • Mfr # KW-CE-1007

  • Zoro # G108061689


product price: $154.99
/pk 1800, $0.09/ea
Free Shipping & Returns

Key Features

Material
Cellulose Polymer
Wrapped or Unwrapped
Wrapped
Bio-Based
Yes
SFI Certified
No
Product Type
Drinking Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW-CE-1007
Zoro #
G108061689
UPC #
647016934495
Country of Origin
Canada

Dimensions

Length
10 in
Overall Length
10 in

Details

Item
Disposable Straw
Color
Clear
Material
Cellulose Polymer
Wrapped or Unwrapped
Wrapped
Bio-Based
Yes
SFI Certified
No
Product Type
Drinking Straw
Tip
Straight
BPI Certified
Yes
Bendable
No
Compostable
Home Compostable
Pack Count
1,800
FSC Certified
Yes
Recyclable
Yes
USDA Certified Bio-based Products
Yes
Standards
BPI Certified, FSC Certified, USDA Bio-Based
Packs per Case
1
Features
Biodegradable
Disposable Utensil Type
Drinking Straw
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified

Description

Disposable Straw, Bendable No, Bio-Based Yes, BPI Certified Yes, Compostable Home Compostable, FSC Certified Yes, Disposable Utensil Type Drinking Straw, Recyclable Yes, SFI Certified No, Standards BPI Certified, FSC Certified, USDA Bio-Based, Tip Straight, USDA Certified Bio-based Products Yes, Color Clear, Features Biodegradable, Length 10 in, Material Cellulose Polymer, Pack Count 1,800, Packs per Case 1, Wrapped or Unwrapped Wrapped, Package Quantity 1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.