Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drinking Straw, Home Compostable, PK2400

  • Mfr # KW-CE-1006

  • Zoro # G608061684


product price: $139.99
/pk 2400, $0.06/ea
Free Shipping & Returns

Key Features

Material
Cellulose Polymer
Packs per Case
1
Compostable
Home Compostable
Features
Biodegradable
SFI Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW-CE-1006
Zoro #
G608061684
UPC #
647016934488
Country of Origin
Canada

Dimensions

Length
10 in
Overall Length
10 in

Details

Item
Disposable Straw
Color
Clear
Material
Cellulose Polymer
Packs per Case
1
Compostable
Home Compostable
Features
Biodegradable
SFI Certified
No
Pack Count
2,400
USDA Certified Bio-based Products
Yes
Recyclable
Yes
Tip
Straight
Bio-Based
Yes
Standards
BPI Certified, FSC Certified, USDA Certified Bio-Based
Wrapped or Unwrapped
Wrapped
FSC Certified
Yes
BPI Certified
Yes
Product Type
Drinking Straw
Bendable
No
Disposable Utensil Type
Drinking Straw
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified

Description

Disposable Straw, Bendable No, Bio-Based Yes, BPI Certified Yes, Compostable Home Compostable, FSC Certified Yes, Disposable Utensil Type Drinking Straw, Recyclable Yes, SFI Certified No, Standards BPI Certified, FSC Certified, USDA Certified Bio-Based, Tip Straight, USDA Certified Bio-based Products Yes, Color Clear, Features Biodegradable, Length 10 in, Material Cellulose Polymer, Pack Count 2,400, Packs per Case 1, Wrapped or Unwrapped Wrapped, Package Quantity 2400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.