Drinking Straw, Home Compostable, PK4000
Mfr # KW-CE-1004
Zoro # G009215242
product price: $142.99
/pk 4000, $0.04/ea
Free Shipping & Returns
Key Features
Material
Cellulose Polymer
Standards
BPI Certified, FSC Certified, USDA Certified Bio-Based
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
USDA Certified Bio-based Products
Yes
Compostable
Home Compostable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KW-CE-1004
Zoro #
G009215242
UPC #
647016934464
Country of Origin
China
Dimensions
Length
8 in
Details
Item
Disposable Straw
Color
Black
Material
Cellulose Polymer
Standards
BPI Certified, FSC Certified, USDA Certified Bio-Based
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
USDA Certified Bio-based Products
Yes
Compostable
Home Compostable
Bendable
No
Packs per Case
1
SFI Certified
No
Bio-Based
Yes
Pack Count
4,000
Features
Biodegradable
Product Type
Drinking Straw
FSC Certified
Yes
Recyclable
Yes
Wrapped or Unwrapped
Unwrapped
BPI Certified
Yes
Tip
Straight
Description
Disposable Straw, Bendable No, Bio-Based Yes, BPI Certified Yes, Compostable Home Compostable, FSC Certified Yes, Disposable Utensil Type Drinking Straw, Recyclable Yes, SFI Certified No, Standards BPI Certified, FSC Certified, USDA Certified Bio-Based, Tip Straight, USDA Certified Bio-based Products Yes, Color Clear, Features Biodegradable, Length 8 in, Material Cellulose Polymer, Pack Count 4,000, Packs per Case 1, Wrapped or Unwrapped Unwrapped, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.