Drip Bowl, 8 in W, PK6
- Mfr # 60747
- Zoro # G3828402
product price:Â
$
21.59
/pk of 6, $3.60/ea
Key Features
For Use With
Removable Element
For Use With Mfr. Model Number
WEC310S0FS, WEC310SAGS, WFC310S0ES
Fits Brand
Whirlpool
Type
Range
Product Type
Drip Bowl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60747
- Zoro #
- G3828402
- UPC #
- 091712291428
- Country of Origin
- China
Dimensions
- Overall Width
- 8 in
Details
- Item
- Drip Bowl
- For Use With
- Removable Element
- For Use With Mfr. Model Number
- WEC310S0FS, WEC310SAGS, WFC310S0ES
- Fits Brand
- Whirlpool
- Type
- Range
- Product Type
- Drip Bowl
- Compatible with Manufacturer Model Number
- WEC310S0FS, WEC310SAGS, WFC310S0ES
- Compatible Manufacturer Model Number
- WEC310S0FS, WEC310SAGS, WFC310S0ES
- Compatible Manufacturer Part Number
- WEC310S0FS, WEC310SAGS, WFC310S0ES
- Compatible with Mfr. Model No.
- WEC310S0FS, WEC310SAGS, WFC310S0ES
- For Use with Mfr Model Number
- WEC310S0FS, WEC310SAGS, WFC310S0ES
- Compatible with Manufacturer Model No.
- WEC310S0FS, WEC310SAGS, WFC310S0ES
- Compatible Pump Manufacturer Part Number
- WEC310S0FS, WEC310SAGS, WFC310S0ES
- Compatible Mfr. Model Number
- WEC310S0FS, WEC310SAGS, WFC310S0ES
- For Manufacturer Part Number
- WEC310S0FS, WEC310SAGS, WFC310S0ES
- Compatible with Mfr. Model Number
- WEC310S0FS, WEC310SAGS, WFC310S0ES
- Compatible Product Type
- Removable Element
Description
Drip Bowl, For Use With Removable Element, Product Type Drip Bowl, Compatible with Grainger Part Number 52HZ57, Compatible with Manufacturer Model Number WEC310S0FS, WEC310SAGS, WFC310S0ES, Overall Width 8 in, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.