Drip Bowl, 8 in W, PK6
- Mfr # 60753
- Zoro # G3830003
product price:Â
$
20.39
/pk of 6, $3.40/ea
Key Features
For Use With
Removable Element
Fits Brand
Universal
Type
Range
Product Type
Drip Bowl
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60753
- Zoro #
- G3830003
- UPC #
- 091712291541
- Country of Origin
- China
Dimensions
- Overall Width
- 8 in
Details
- Item
- Drip Bowl
- For Use With
- Removable Element
- Fits Brand
- Universal
- Type
- Range
- Product Type
- Drip Bowl
- Compatible Product Type
- Removable Element
Description
Drip Bowl, For Use With Removable Element, Product Type Drip Bowl, Overall Width 8 in, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.