Driveway Marker, 48 in H, White
Mfr # 05-099-02-C
Zoro # G3604557
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Height
48 in
Post Material
Plastic
Post Width
1/4 in dia
Reflector Material
ABS Plastic
Reflective
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05-099-02-C
Zoro #
G3604557
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Post Width
1/4 in dia
Reflector Width
3 in
Details
Item
Reflective Driveway Marker
Post Material
Plastic
Reflector Material
ABS Plastic
Reflective
Yes
Post Color
White
Reflector Color
Clear
Includes Reflector
Yes
Description
Reflective Driveway Marker, Overall Height 48 in, Includes Reflector Yes, Post Material Plastic, Post Color White, Post Width 1/4 in dia, Reflector Material ABS Plastic, Reflector Color Clear, Reflector Width 3 in, Reflector Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.