Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, PK10
Mfr # 665-10
Zoro # G9364004
product price:Â $27.89
/pk 10, $2.79/eaKey Features
Height
48"
Material
Fiberglass
Tape/Decal Color
White
Post Depth
5/16 in dia
Reflector Color
No Reflector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
665-10
Zoro #
G9364004
UPC #
-
Country of Origin
United States
Dimensions
Height
48"
Post Depth
5/16 in dia
Reflector Depth
No Reflector
Overall Height
48 in
Diameter
5/16"
Reflector Width
No Reflector
Post Width
5/16 in dia
Reflector Height
No Reflector
Post Diameter
5/16 in
Description
Property & Driveway Marker, Product Type Property & Driveway Marker, Overall Height 48 in, Pliability Rigid, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 4, Post Material Fiberglass, Post Color Fluorescent Orange, Post Width Not Applicable, Post Shape Round, Post Diameter 5/16 in, Post Depth Not Applicable, Reflector Material Not Applicable, Reflector Color No Reflector, Reflector Width Not Applicable, Reflector Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.