Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop/Lift Mobile Plan Center fits 24" to 42" Clamps

  • Mfr # 4KH75

  • Zoro # G5782944


product price: $275.99
/ea
Free Shipping & Returns

Key Features

For Use With
24 to 42 in Clamps
Material
Steel
Color
Tan
Finish
Powder Coated
Overall Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KH75
Zoro #
G5782944
UPC #
190735513668
Country of Origin
China

Dimensions

Overall Height
52 in
Overall Depth
20 1/2 in
Height
52 in
Width
30-3/5 in to 48-3/5 in
Depth
21-1/3 in
Minimum Width
30 5/8 in
Maximum Width
48 5/8 in
Caster Diameter
3 in

Details

For Use With
24 to 42 in Clamps
Material
Steel
Color
Tan
Finish
Powder Coated
Item
Mobile Vertical File
Required No. of Clamps
18
Fits
24 in to 42 in Clamps
Sheet Capacity
1,800
Casters
(2 are Locking), (4) Swivel
Product Type
Mobile Vertical File
Includes Assembly Tools
No
Caster Type
(2) Locking, (4) Swivel
Caster Material
Rubber
Number of Clamps included
0
Clamp Access
Lift-Out
Maximum Number of Clamps
18
Assembly
Unassembled
Number of Casters
4
Mobility
Mobile

Description

Mobile Vertical File, Maximum Number of Clamps 18, Maximum Width 48 5/8 in, Overall Height 52 in, Overall Depth 20 1/2 in, Sheet Capacity 1,800, Product Type Mobile Vertical File, Clamp Access Lift-Out, Material Steel, Minimum Width 30 5/8 in, Mobility Mobile, Mounting Hardware Included Not Applicable, Number of Casters 4, Number of Clamps included 0, Caster Diameter 3 in, Caster Material Rubber, Caster Type (2) Locking, (4) Swivel, Color Tan, Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.