Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 125 mL, 4 oz., PK12

  • Mfr # 6FAR6

  • Zoro # G0931926


product price: $22.69
/pk 12, $1.89/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
51.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAR6
Zoro #
G0931926
UPC #
190735562239
Country of Origin
India

Dimensions

Diameter
51.5 mm
Labware Screw Closure Size
24-415 mm
Labware Height - English
3.98 in
Labware Height - Metric
101 mm
Height
101mm
Screw Closure Size
24-415 mm
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
51.5 mm
Overall Height - Metric
101 mm
Mouth Size
Narrow

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
125mL/4 oz.
Bottle/Jar Type
Dropper
Labware Capacity - Metric
125 mL
Labware Basic Material
Plastic
Labware Body Color
Clear
Pre-Cleaned
None
Labware Closure Material
Polypropylene
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Labware Clarity
Transparent
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Closure Color
Natural
Labware Capacity - English
4 oz
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Closure Included
Yes
Capacity - English
4 fl oz
Capacity - Metric
125 mL
Bottle Type
Dropper
Body Material
LDPE
Closure Type
Screw On
Graduated
No
Basic Material
Plastic
Clarity
Transparent
Closure Color
Natural

Description

Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 51.5 mm, Bottle Type Dropper, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Clarity Transparent, Closure Included Yes, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.