Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5YHL0
Zoro #
G1200613
UPC #
190735560594
Country of Origin
China
Dimensions
Diameter
57 mm
Height
110mm
Labware Height - English
43 in
Labware Height - Metric
110 mm
Mouth Size
Narrow
Overall Height - Metric
110 mm
Neck Inside Diameter - Metric
20 mm
Body Diameter - Metric
54 mm
Description
Bottle, Body Color Colorless, Body Diameter - Metric 54 mm, Bottle Type Dropper, Capacity - Metric 125 mL, Capacity - English 4.2 fl oz, Overall Height - Metric 110 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.