Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 15 mL, 0.5 oz., PK12

  • Mfr # 6FAR3

  • Zoro # G2856077


product price: $9.29
/pk 12, $0.77/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAR3
Zoro #
G2856077
UPC #
190735562208
Country of Origin
India

Dimensions

Diameter
25 mm
Labware Height - English
2.36 in
Height
60mm
Labware Screw Closure Size
20-415 mm
Labware Height - Metric
60 mm
Screw Closure Size
20-415 mm
Mouth Size
Narrow
Body Diameter - Metric
25 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
60 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
15mL/0.5 oz.
Graduation Range
Not Specified
Labware Body Material
LDPE
Labware Closure Type
Dropper
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Closure Liner Material
Unlined
Special Features
Storage
Labware Clarity
Translucent
Labware Closure Color
Natural
Labware Capacity - English
0.5 oz
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Capacity - Metric
15 mL
Bottle/Jar Type
Dropper
Labware Basic Material
Plastic
Pre-Cleaned
None
Standards
GB/T 11414-2007
Closure Type
Dropper
Bottle Type
Dropper
Body Color
Clear
Closure Included
Yes
Basic Material
Plastic
Clarity
Translucent
Capacity - Metric
15 mL
Closure Liner Material
Unlined
Body Material
LDPE
Capacity - English
0.5 fl oz
Closure Color
Natural
Graduated
No

Description

Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 25 mm, Bottle Type Dropper, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 60 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.