Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 250 mL, 8 oz., PK6

  • Mfr # 6FAR7

  • Zoro # G0614004


product price: $16.99
/pk 6, $2.83/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
61.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FAR7
Zoro #
G0614004
UPC #
190735562246
Country of Origin
India

Dimensions

Diameter
61.5 mm
Labware Height - Metric
133 mm
Height
133mm
Labware Screw Closure Size
24-415 mm
Labware Height - English
5.24 in
Screw Closure Size
24-415 mm
Mouth Size
Narrow
Body Diameter - Metric
61.5 mm
Minimum Screw Closure Size
24 mm
Overall Height - Metric
133 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
250mL/8 oz.
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Includes Closure
Yes
Labware Closure Color
Natural
Labware Body Color
Clear
Labware Capacity - Metric
250 mL
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Labware Body Material
LDPE
Labware Clarity
Transparent
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Closure Material
Polypropylene
Bottle/Jar Type
Dropper
Bottle/Jar Shape
Round
Clarity
Transparent
Capacity - Metric
250 mL
Closure Type
Screw On
Basic Material
Plastic
Body Color
Clear
Bottle Type
Dropper
Body Material
LDPE
Closure Included
Yes
Closure Color
Natural
Capacity - English
8 fl oz
Graduated
No

Description

Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 61.5 mm, Bottle Type Dropper, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.