Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 30 mL, 1 oz., PK12

  • Mfr # 6FAR4

  • Zoro # G2817105


product price: $11.79
/pk 12, $0.98/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
36.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAR4
Zoro #
G2817105
UPC #
190735562215
Country of Origin
India

Dimensions

Diameter
36.5 mm
Labware Screw Closure Size
20-415 mm
Height
62mm
Labware Height - English
2.44 in
Labware Height - Metric
62 mm
Screw Closure Size
20-415 mm
Overall Height - Metric
62 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
36.5 mm
Mouth Size
Narrow

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
30mL/1 oz.
Labware Closure Type
Dropper
Special Features
Storage
Bottle/Jar Shape
Round
Pre-Cleaned
None
Labware Closure Liner Material
Unlined
Labware Clarity
Translucent
Labware Closure Color
Natural
Labware Body Material
LDPE
Bottle/Jar Type
Dropper
Labware Body Color
Clear
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Capacity - English
1 oz
Labware Basic Material
Plastic
Labware Capacity - Metric
30 mL
Sterile/Non-Sterile
Non-Sterile
Includes
Red Latex Nipple
Standards
GB/T 11414-2007
Bottle Type
Dropper
Capacity - Metric
30 mL
Clarity
Translucent
Closure Color
Natural
Body Color
Clear
Closure Liner Material
Unlined
Closure Type
Dropper
Closure Included
Yes
Basic Material
Plastic
Body Material
LDPE
Capacity - English
1 fl oz
Graduated
No

Description

Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 36.5 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 62 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.