Zoro Homepage

Dropper Bottle, 30mL, Clear, Round, PK12

  • Mfr # 5YHL1

  • Zoro # G3464772


product price: $31.15
/pk 12, $2.60/ea

Key Features

Closure Material
Glass, Rubber
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHL1
Zoro #
G3464772
UPC #
190735560600
Country of Origin
China

Dimensions

Diameter
40 mm
Labware Height - English
30 in
Labware Height - Metric
76 mm
Height
76mm
Overall Height - Metric
76 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
17 mm
Body Diameter - Metric
40 mm

Description

Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 40 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 76 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.