Zoro Homepage

Dropper Bottle, 60 mL, 2 oz., PK12

  • Mfr # 6FAR5

  • Zoro # G2513777


product price: $14.49
/pk 12, $1.21/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
40.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAR5
Zoro #
G2513777
UPC #
190735562222
Country of Origin
India

Dimensions

Diameter
40.5 mm
Labware Height - Metric
85 mm
Height
85mm
Labware Screw Closure Size
20-415 mm
Labware Height - English
3.35 in
Screw Closure Size
20-415 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
40.5 mm
Mouth Size
Narrow
Overall Height - Metric
85 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL/2 oz.
Labware Clarity
Transparent
Graduation Range
Not Specified
Labware Closure Color
Natural
Labware Body Color
Clear
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Labware Capacity - English
2 oz
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Labware Capacity - Metric
60 mL
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Pre-Cleaned
None
Bottle/Jar Type
Dropper
Special Features
Amber Bottles Help to Protect Contents from UV Rays and are Ideal for Light-Sensitive Products, Round Dropper Bottles Help to Dispense Small, Precise Amounts of Liquid
Body Material
LDPE
Capacity - Metric
60 mL
Closure Included
Yes
Bottle Type
Dropper
Closure Type
Screw On
Basic Material
Plastic
Graduated
No
Body Color
Clear
Clarity
Transparent
Closure Color
Natural
Capacity - English
2 fl oz

Description

Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 40.5 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85 mm, Clarity Transparent, Closure Included Yes, Screw Closure Size 20-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.