Shop ZORO SELECT
See all product information
Create Account
Dropper Bottle, Soda Lime Glass, PK12
- Mfr # BDFSQ-0.5OZ
- Zoro # G122761022
product price:Â
$
19.49
/pk of 12, $1.62/ea
Key Features
Numbers of Bottles Included
12
Clarity
Clear
Closure Included
Yes
USP Specification
Type I
Capacity - English
0.5 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDFSQ-0.5OZ
- Zoro #
- G122761022
- UPC #
- 840287221503
- Country of Origin
- China
Dimensions
- Mouth Size
- Narrow
Details
- Numbers of Bottles Included
- 12
- Clarity
- Clear
- Closure Included
- Yes
- USP Specification
- Type I
- Capacity - English
- 0.5 fl oz
- Graduated
- No
- Closure Color
- Black
- Shape
- Square
- Individually Wrapped
- Not Individually Wrapped
- Body Material
- Soda Lime Glass
- ASTM Specification
- E438
- Capacity - Metric
- 15 mL
- Basic Material
- Glass
- Body Color
- Colorless
- Bottle Type
- Dropper
- Autoclavable
- Yes
- Item
- Dropper Bottle
- Closure Type
- Dropper
- Special Features
- The Glass is Non-Porous, Which Allows for Easy Cleaning or Autoclaving
- Closure Liner Material
- Unlined
- Front Closure
- Dropper
Description
Dropper Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric Not Applicable, Bottle Type Dropper, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric Not Applicable, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.