Shop ZORO SELECT
See all product information
Create Account
Dropper Bottle, Soda Lime Glass, PK12
- Mfr # BDPSC-AM-1OZ
- Zoro # G422760602
product price:Â
$
21.59
/pk of 12, $1.80/ea
Key Features
Special Features
The Amber Color Helps Protect Light Sensitive Materials, the Glass is Non-Porous, Which Allows for Easy Cleaning or Autoclaving
Shape
Boston Round
Closure Color
Black
Basic Material
Glass
ASTM Specification
E438
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDPSC-AM-1OZ
- Zoro #
- G422760602
- UPC #
- 840287205190
- Country of Origin
- China
- Special Features
- The Amber Color Helps Protect Light Sensitive Materials, the Glass is Non-Porous, Which Allows for Easy Cleaning or Autoclaving
- Shape
- Boston Round
- Closure Color
- Black
- Basic Material
- Glass
- Item
- Dropper Bottle
- ASTM Specification
- E438
- USP Specification
- Type I
- Autoclavable
- Yes
- Closure Included
- Yes
- Closure Liner Material
- Unlined
- Body Color
- Amber
- Bottle Type
- Dropper
- Capacity - Metric
- 30 mL
- Clarity
- Opaque
- Numbers of Bottles Included
- 12
- Closure Type
- Dropper
- Graduated
- No
- Body Material
- Soda Lime Glass
- Individually Wrapped
- Not Individually Wrapped
- Capacity - English
- 1 fl oz
- Front Closure
- Dropper
Dimensions
- Mouth Size
- Narrow
Description
Dropper Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric Not Applicable, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric Not Applicable, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.