Dropper Bottle, Soda Lime Glass, PK12
- Mfr # BDPSC-AM-4OZ
- Zoro # G622760563
product price:Â
$
41.59
/pk of 12, $3.47/ea
Key Features
Bottle Type
Dropper
Individually Wrapped
Not Individually Wrapped
Closure Included
Yes
Special Features
The Amber Color Helps Protect Light Sensitive Materials, the Glass is Non-Porous, Which Allows for Easy Cleaning or Autoclaving
Closure Type
Dropper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDPSC-AM-4OZ
- Zoro #
- G622760563
- UPC #
- 840287205213
- Country of Origin
- China
- Bottle Type
- Dropper
- Individually Wrapped
- Not Individually Wrapped
- Closure Included
- Yes
- Special Features
- The Amber Color Helps Protect Light Sensitive Materials, the Glass is Non-Porous, Which Allows for Easy Cleaning or Autoclaving
- Item
- Dropper Bottle
- Closure Type
- Dropper
- Basic Material
- Glass
- Capacity - Metric
- 118 mL
- Body Material
- Soda Lime Glass
- Autoclavable
- Yes
- Body Color
- Amber
- Capacity - English
- 4 fl oz
- Shape
- Boston Round
- ASTM Specification
- E438
- USP Specification
- Type I
- Numbers of Bottles Included
- 12
- Clarity
- Opaque
- Closure Color
- Black
- Closure Liner Material
- Unlined
- Graduated
- No
- Front Closure
- Dropper
Dimensions
- Mouth Size
- Narrow
Description
Dropper Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric Not Applicable, Bottle Type Dropper, Capacity - Metric 118 mL, Capacity - English 4 fl oz, Overall Height - Metric Not Applicable, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.