Zoro Homepage

Drum Bung Wrench, Offset, 11in.L

  • Mfr # 8-805

  • Zoro # G0070528


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Yellow
For Use With
Most Industrial Drums
Overall Length
11 in
Handle
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-805
Zoro #
G0070528
UPC #
697841001992
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
For Plug/Bung Size
3/4 in, 2 in

Details

Item
Drum Bung Wrench
Material
Brass
Color
Yellow
For Use With
Most Industrial Drums
Handle
Offset
Features
Nonsparking
Fits
3/4 in and 2 in Bungs
Weight
2.1 lb
Non-Sparking
Yes
Corrosion Resistant
Yes
Finish
Natural
For Plug/Bung Style
Bung Pattern 4

Description

When you need to work with drums and barrels, the Zoro Select 8-805 Drum Bung Wrench is the tool for the job. The offset handle provides excellent leverage and control. This drum bung wrench fits 3/4 in and 2 in bungs, as well as a 4-bung pattern. The non-sparking design makes it safe to use around flammable liquids such as gasoline or kerosene. It also has an overall length of 11 in., which gives you plenty of room to manoeuvre this tool around fasteners. When it comes to working with drums and barrels, having the Zoro Select 8-805 Drum Bung Wrench on hand will make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.