Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Bung Wrench, Straight, 10 In. L

  • Mfr # BNW-P

  • Zoro # G1417552


product price: $23.29
/ea

Key Features

Material
Nylon
Color
Red
For Use With
Bungs, Rings and Faucets
Features
Nonsparking
Fits
Most Plastic And Steel Drum Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW-P
Zoro #
G1417552
UPC #
190735534595
Country of Origin
United States

Dimensions

Overall Length
10 in
For Plug/Bung Size
1 1/4 in

Details

Item
Drum Bung Wrench
Material
Nylon
Color
Red
For Use With
Bungs, Rings and Faucets
Features
Nonsparking
Fits
Most Plastic And Steel Drum Plugs
Handle
Straight
Non-Sparking
Yes
For Plug/Bung Material
Metal, Plastic
Grip Style
Plain
Weight
2 lb
For Plug/Bung Style
Bung Pattern 4
Handle Type
One Piece
Finish
Polished Zinc
Corrosion Resistant
No
Insulated
No

Description

Drum Bung Wrench, For Plug/Bung Size 1 1/4 in, For Plug/Bung Style Bung Pattern 4, For Plug/Bung Material Metal, Plastic, Overall Length 10 in, Nylon, Polished Zinc, Plain, One Piece, Non-Sparking Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.