Zoro Homepage

Drum Carrier, 1 Drum, 55 gal., 800 lb.

  • Mfr # 21VG48

  • Zoro # G5638026


product price: $526.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

For Use With
Steel Drums
Overall Length
38 in
Number of Drums
1
Wheels
3 in 7 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21VG48
Zoro #
G5638026
UPC #
190735424186
Country of Origin
China

Dimensions

Overall Length
38 in
Overall Height
66 in
Overall Width
35 in
Dispensing Height
18 in
Manufacturer Warranty Length
1 yr
Rotation Height
18 in
Front Wheel Diameter
7 in
Rear Wheel Diameter
3 in
For Maximum Drum Height
36 in
For Minimum Drum Height
27 1/2 in
For Minimum Drum Diameter
22 1/4 in
For Maximum Drum Diameter
22 3/4 in
Overall Depth
38 in

Details

Item
Drum Carrier
For Use With
Steel Drums
Number of Drums
1
Wheels
3 in 7 in
Load Capacity
800 lb
Drum Rotation
360 Degrees
Construction
Steel
Drum Capacity
55 gal
Rotation Angle
360 Degrees
Type
Manual
Finish
Powder-Coated,Yellow
Forward Tilt
180 Degrees
Features
Manual Rotate
Product Type
Drum Lifter
Weight Capacity
800 lb
Housing Color
Yellow
For Number of Drums
1
For Container Type
Drums
For Drum Capacity
55 gal
Caster Type
(1) Swivel Locking in Back
Portability
Built-In Wheels
Drum Securing Mechanism
Clamp
Drum Orientation
Vertical
Grip Location
Rim
Housing Finish
Powder Coated
For Drum Material
Metal
Housing Material
Steel
Wheel Type
Caster
For Drum Head Type
Closed Head, Open Head
Number of Wheels
3
Wheel Material
PU
Assembly
Partially Assembled
Number of Grip Points
1
Drum Tilt Control
Manual Tilt

Description

Drum Carrier, Dispensing Height 18 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Manual Tilt, Drum Securing Mechanism Clamp, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 22 3/4 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 1/4 in, Forward Tilt 180 Degrees , Number of Grip Points 1, Grip Location Rim, Operating Voltage Not Applicable, Overall Depth 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.