Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Carrier, 55 gal., 800 lb.Mobile

  • Mfr # 80I 55/30-19

  • Zoro # G7273865


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vertical Lift Drum Pourers
Includes
Diameter Adaptor
Number of Drums
1
Dia.
19 in
Type
Mobile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80I 55/30-19
Zoro #
G7273865
UPC #
-
Country of Origin
United States

Dimensions

Dia.
19 in
Overall Length
44 in
Overall Width
45 in
Overall Height
66 in
For Maximum Drum Diameter
22 1/2 in

Details

Item
Drum Carrier
For Use With
Vertical Lift Drum Pourers
Includes
Diameter Adaptor
Number of Drums
1
Type
Mobile
Drum Capacity
55 gal
Load Capacity
800 lb
Drum Rotation
360 Degrees
Wheels
(2) 8 in Polyolefin Roller Bearing Wheels
Casters
1
Rotation Angle
360 Degrees
Forward Tilt
360 Degrees
Wheel Type
Caster
Number of Wheels
2
Grip Location
Rim
Weight Capacity
800 lb
Portability
Built-In Wheels
For Drum Capacity
55 gal
For Drum Material
Fiber, Plastic
Housing Material
Steel
Caster Type
8 in Roller Bearing Wheel and 4 in Ball Bearing Swivel Caster
Features
Automatic Handle Locks are Designed to Prevent Unintentional Lowering of the Drum, Self Supporting, Transport Drum Upright to Avoid Spills
Wheel Material
Polyolefin
For Number of Drums
1
Drum Orientation
Horizontal
For Container Type
Drums
Drum Securing Mechanism
Strap

Description

Drum Carrier, Drum Orientation Horizontal, Drum Rotation 360 Degrees , Drum Securing Mechanism Strap, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, For Maximum Drum Diameter 22 1/2 in, Forward Tilt 360 Degrees , Grip Location Rim, Overall Height 66 in, Overall Length 44 in, Overall Width 45 in, Portability Built-In Wheels, Rotation Angle 360 Degrees , Weight Capacity 800 lb, Caster Type 8 in Roller Bearing Wheel and 4 in Ball Bearing Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.