Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Carrier, 92-3/8 in. H, 800 lb.

  • Mfr # HDC-305-72

  • Zoro # G3775558


product price: $3,473.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

For Use With
55 gal Drum
Includes
Boom, Hydraulic Drum Carrier, Rotator
Casters
8 in x 2 in
Max. Lift
72 in
Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-305-72
Zoro #
G3775558
UPC #
691215022101
Country of Origin
United States

Dimensions

Dispensing Height
92 in
Overall Length
73 in
Overall Width
40 in
Rotated Height
92 3/8 in
Overall Height
92 in
Front Wheel Diameter
8 in
Rear Wheel Diameter
5 in
Manufacturer Warranty Length
1 yr
Rotation Height
92 in

Details

Item
Drum Carrier
For Use With
55 gal Drum
Includes
Boom, Hydraulic Drum Carrier, Rotator
Casters
8 in x 2 in
Max. Lift
72 in
Type
Portable
Construction
Steel
Drum Rotation
360 Degrees
Rotation
360 Degrees
Drum Capacity
55 gal
Load Capacity
800 lb
Finish
Painted
Number of Drums
1
Clearance Between Legs
32 7/16 in
Phase
Three
Standards
OSHA
Rotation Angle
360 Degrees
Features
Lifting Boom Attachment, Manual Foot Pump Hydraulic Lift
Wheel Type
Caster
Portability
Casters
For Number of Drums
1
Housing Color
Blue
For Drum Material
Metal
Drum Tilt Control
Pull Chain Tilt
Drum Orientation
Vertical
For Container Type
Drums
For Drum Capacity
55 gal
Caster Type
(2) Rigid in Front, (2) Swivel Locking in Back
Housing Material
Steel
Power Source
Hydraulic
Drum Securing Mechanism
Chain
Vertical Lift
71.25 in
Wheel Material
Nylon
Number of Wheels
2
Weight Capacity
800 lb
Assembly
Fully Assembled
Housing Finish
Painted

Description

Drum Carrier, Dispensing Height 92 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Pull Chain Tilt, Drum Securing Mechanism Chain, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, Operating Voltage Not Applicable, Overall Height 92 in, Overall Length 73 in, Overall Width 40 in, Portability Casters, Rotation Angle 360 Degrees , Rotation Height 92 in, Vertical Lift 71.25 in, Power Source Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.