Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Carrier/Rotator

  • Mfr # HDC-305-72-DC

  • Zoro # G3443259


product price: $3,963.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Includes
Boom, Hydraulic Drum Carrier, Rotator
Load Capacity
800 lb
Clearance Between Legs
32 in
Drum Capacity
55 gal
Drum Rotation
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC-305-72-DC
Zoro #
G3443259
UPC #
691215022125
Country of Origin
United States

Dimensions

Overall Length
73 in
Overall Width
40 in
Overall Height
92 in
Manufacturer Warranty Length
1 yr
Rear Wheel Diameter
5 in
Front Wheel Diameter
8 in

Details

Item
Drum Carrier/Rotator
Includes
Boom, Hydraulic Drum Carrier, Rotator
Load Capacity
800 lb
Clearance Between Legs
32 in
Drum Capacity
55 gal
Drum Rotation
360 Degrees
Max. Lift
72 in
Standards
OSHA
Rotation Angle
360 Degrees
Phase
Three
Features
Lifting Boom Attachment, Manual Foot Pump Hydraulic Lift
Housing Material
Steel
Vertical Lift
71.25 in
Weight Capacity
800 lb
Wheel Type
Caster
For Drum Material
Metal
For Container Type
Drums
Caster Type
(2) Rigid in Front, (2) Swivel Locking in Back
For Drum Capacity
55 gal
Electrical Connection
Power Cord
Power Source
Hydraulic
Number of Wheels
2
Maximum Motor Horsepower
1 hp
Drum Securing Mechanism
Chain
Drum Tilt Control
Pull Chain Tilt
Drum Orientation
Vertical
Operating Voltage
12V DC
Portability
Casters
Housing Color
Blue
For Number of Drums
1
Assembly
Fully Assembled
Wheel Material
Nylon
Includes Battery
Batteries Included

Description

Drum Carrier/Rotator, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Pull Chain Tilt, Drum Securing Mechanism Chain, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, Operating Voltage 12V DC, Overall Height 92 in, Overall Length 73 in, Overall Width 40 in, Portability Casters, Rotation Angle 360 Degrees , Vertical Lift 71.25 in, Power Source Hydraulic, Weight Capacity 800 lb, Assembly Fully Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.