Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Cover, 1.2mm, White, w/Fittings

  • Mfr # P1812KITT234

  • Zoro # G5641203


product price: $65.79
/ea

Key Features

Drum Cover Style
Open Head Lid
Drum Cover Color
White
Drum Cover Material
Steel
Number of Openings
2
Drum Cover Opening Dia.
2 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1812KITT234
Zoro #
G5641203
UPC #
-
Country of Origin
United States

Dimensions

Drum Cover Opening Dia.
2 in x 3/4 in
Outside Dia.
18 3/4 in
For Drum Outside Diameter
18 3/4 in
Outside Diameter
18 3/4 in

Details

Drum Cover Style
Open Head Lid
Drum Cover Color
White
Drum Cover Material
Steel
Number of Openings
2
For Use With
1HBG9, 1MKZ8, 1MLA1, 2GTW9, 2GTX1, 4GY28, 4GY34
Item
Drum Cover
Drum Lid Color
White
Includes
2 in x 3/4 in Tri-Sure Style Fittings
Gauge
18
Resistance Properties
Corrosion Resistant
Compatible Drum Manufacturer Part Number
CQ2006, CQ2006Q, CQ3005, CQ3005Q, CQ3005QT234, CQ3005T234, HM2001Q
Fusible Link
Fusible Link Not Included
For Drum Type
Open Head Steel Drums
Cover Material
Steel
Cover Material Gauge
18 ga
Number of Bung Holes
2
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Drum Closure
Open Head Lid
For Drum Capacity
20 to 30 gal
Seal Material
EPDM Rubber
Cover Color
White

Description

Drum Cover, Compatible Drum Grainger Part Number 1HBG9, 1MKZ8, 1MLA1, 2GTW9, 2GTX1, 4GY28, 4GY34, Compatible Drum Manufacturer Part Number CQ2006, CQ2006Q, CQ3005, CQ3005Q, CQ3005QT234, CQ3005T234, HM2001Q, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 20 to 30 gal, For Drum Outside Diameter 18 3/4 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.