Drum Cover, 55 Gal, Steel, w/Bung Fittings
Mfr # 1655CVR2X3/4-L
Zoro # G4217701
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Includes
Bung Fittings
Type
Corrosion-Resistant
Capacity
55 gal
Seal Material
EPDM Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1655CVR2X3/4-L
Zoro #
G4217701
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
22 1/2 in
Details
Item
Drum Cover
Body Material
Steel
Includes
Bung Fittings
Type
Corrosion-Resistant
Capacity
55 gal
Seal Material
EPDM Rubber
Features
Baked Enamel Exterior, OEM Quality, Open Head Drum
Fusible Link
Fusible Link Not Included
Cover Material
Steel
Cover Color
Black
Interior Lining
Unlined with Rust Inhibitor
Resistance Properties
Corrosion Resistant
Cover Material Gauge
16 ga
For Drum Capacity
55 gal
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Number of Bung Holes
2
Includes Gasket
Gasket Included
Drum Closure
Open Head Lid
For Drum Type
Open Head Steel Drums
Description
Drum Cover, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number Not Applicable, Center Opening Diameter Not Applicable, Cover Color Black, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 2, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.