Drum Cover, 55gal, Closed
Mfr # 9000
Zoro # G4082382
product price: $32.89
/eaKey Features
Drum Cover Style
Closed Head Snap-On Lid
Drum Cover Color
Gray
Drum Cover Material
Polyethylene
Number of Openings
0
Drum Cover Opening Dia.
No Openings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9000
Zoro #
G4082382
UPC #
00194484319342
Country of Origin
United States
Dimensions
Drum Cover Opening Dia.
No Openings
Outside Dia.
23 3/4 in
Outside Diameter
23 3/4 in
Cover Thickness
40 mil
Details
Drum Cover Style
Closed Head Snap-On Lid
Drum Cover Color
Gray
Drum Cover Material
Polyethylene
Number of Openings
0
For Use With
55 gal Drums
Item
Drum Cover
Drum Lid Color
Gray
Drum Closure
Snap-On Lid
Standards
FDA Approved
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Cover Color
Gray
Number of Bung Holes
0
Fusible Link
Fusible Link Not Included
Resistance Properties
Cut Resistant, Tear Resistant
For Drum Capacity
55 gal
Features
Keeps Weather Out, Linear Low Density, Stays flexible
For Drum Type
Steel Tight Head Drums
Cover Material
LLDPE
Description
Drum Cover, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number Not Applicable, Center Opening Diameter Not Applicable, Cover Color Gray, Cover Material LLDPE, Drum Closure Snap-On Lid, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, For Drum Type Steel Tight Head Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Cut Resistant, Tear Resistant, Seal Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.