Drum Cover, 55gal, Open
Mfr # 904-9001
Zoro # G4043645
product price: $30.19
/eaKey Features
Drum Cover Style
Open Head Snap-On Lid
Drum Cover Color
Gray
Drum Cover Material
Polyethylene
Number of Openings
0
Drum Cover Opening Dia.
No Openings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-9001
Zoro #
G4043645
UPC #
-
Country of Origin
Italy
Dimensions
Drum Cover Opening Dia.
No Openings
Outside Dia.
23 3/4 in
Cover Thickness
40 mil
Outside Diameter
23 3/4 in
Details
Drum Cover Style
Open Head Snap-On Lid
Drum Cover Color
Gray
Drum Cover Material
Polyethylene
Number of Openings
0
For Use With
55 gal Drums
Item
Drum Cover
Drum Lid Color
Gray
For Drum Type
Open Head Steel Drums
For Drum Capacity
55 gal
Standards
FDA Approved
Features
Keeps Weather Out, Linear Low Density, Stays flexible
Cover Color
Gray
Cover Material
Plastic
Resistance Properties
Cut Resistant, Tear Resistant
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Drum Closure
Snap-On Lid
Number of Bung Holes
0
Fusible Link
Fusible Link Not Included
Description
Drum Cover, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number Not Applicable, Center Opening Diameter Not Applicable, Cover Color Gray, Cover Material LLDPE, Drum Closure Snap-On Lid, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Cut Resistant, Tear Resistant, Seal Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.