Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Cover, Self Closing, 30 Gal, Fire Safe

  • Mfr # 26730

  • Zoro # G2687535


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Drum Cover Style
Self Closing Lid
Drum Cover Color
Red
Drum Cover Material
Steel
Number of Openings
0
Drum Cover Opening Dia.
No Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26730
Zoro #
G2687535
UPC #
697841009790
Country of Origin
United States

Dimensions

Drum Cover Opening Dia.
No Openings
Outside Dia.
18 3/8 in
For Drum Outside Diameter
18 3/8 in
Outside Diameter
18 3/8 in

Details

Drum Cover Style
Self Closing Lid
Drum Cover Color
Red
Drum Cover Material
Steel
Number of Openings
0
For Use With
30 gal Drums
Item
Drum Cover
Includes
Fusible Link, Hardware
Drum Lid Color
Red
Resistant To
Most Chemicals, Acids and Solvents
For Drum Capacity
30 gal
Cover Material
Steel
Fusible Link
Fusible Link Included
Cover Color
Red
For Drum Type
Ceasefire Waste Receptacle Drums
Resistance Properties
Chemical Resistant
Compatible Drum Manufacturer Part Number
26014
Number of Bung Holes
0
Cover Material Finish
Powder Coated
Drum Closure
Open Head Lid
Self-Closing Lid
Self-Closing Lid
Features
Convert Open Top Steel, Spring Loaded Cover

Description

Drum Cover, Compatible Drum Grainger Part Number 1BW41, Compatible Drum Manufacturer Part Number 26014, Center Opening Diameter Not Applicable, Cover Color Red, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 30 gal, For Drum Outside Diameter 18 3/8 in, For Drum Type Ceasefire Waste Receptacle Drums, Fusible Link Fusible Link Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Self-Closing Lid Self-Closing Lid, Cover Material Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.