Drum Cover, Steel, For 30 Gal Drum
Mfr # 1830CVR-2075-L
Zoro # G4200813
product price: $81.19
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Capacity
30 gal
Type
Corrosion-Resistant
Includes
Bung Fittings
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1830CVR-2075-L
Zoro #
G4200813
UPC #
-
Country of Origin
United States
Details
Item
Drum Cover
Body Material
Steel
Capacity
30 gal
Type
Corrosion-Resistant
Includes
Bung Fittings
Cover Color
Black
Number of Bung Holes
2
Fusible Link
Fusible Link Not Included
For Drum Capacity
30 gal
Resistance Properties
Corrosion Resistant
Cover Material
Steel
Drum Closure
Open Head Lid
For Drum Type
Open Head Steel Drums
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Description
Drum Cover, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number Not Applicable, Center Opening Diameter Not Applicable, Cover Color Black, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 30 gal, For Drum Outside Diameter Not Applicable, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 2, Resistance Properties Corrosion Resistant, Self-Closing Lid Spring-Loaded Automatic Closing Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.