Zoro Homepage

Drum Cover, White, Steel, 22.5 in L

  • Mfr # P2212KITL-GRAIV

  • Zoro # G716282544


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Compatible Drum Manufacturer Part Number
CQ5506QL-GRAIV
For Use With
55 gal Drums
Fusible Link
Fusible Link Not Included
Seal Material
EPDM Rubber
For Drum Outside Diameter
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2212KITL-GRAIV
Zoro #
G716282544
UPC #
-
Country of Origin
United States

Dimensions

For Drum Outside Diameter
22 1/2 in
Outside Diameter
22 1/2 in

Details

Compatible Drum Manufacturer Part Number
CQ5506QL-GRAIV
For Use With
55 gal Drums
Fusible Link
Fusible Link Not Included
Item
Drum Cover
Seal Material
EPDM Rubber
Cover Material
Steel
For Drum Capacity
55 gal
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Resistance Properties
Corrosion Resistant
Drum Closure
Open Head Lid
For Drum Type
Open Head Steel Drums
Cover Color
White
Number of Bung Holes
2
Cover Material Gauge
18 ga

Description

Drum Cover, Compatible Drum Grainger Part Number 38XV54, Compatible Drum Manufacturer Part Number CQ5506QL-GRAIV, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 22 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 2, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.