Drum Deheader, 3in, Steel, Blue
Mfr # DD-9
Zoro # G6512444
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
Closed Head Drums
Overall Width
18 in
Construction
Steel
Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD-9
Zoro #
G6512444
UPC #
691215012959
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
5.5 in
Overall Length
4.5 in
Blade Length
3 in
Handle Length
15 in
Details
Item
Drum Deheader
Material
Steel
For Use With
Closed Head Drums
Construction
Steel
Type
Manual
Blade Material
Steel
Body Material
Steel
Handle
Equipped with a Comfort Hand Grip
Characteristics
15 in Handle
Weight
6 lb
Operating Direction
Clockwise
Grip Material
Rubber
Handle Style
Comfortable
Features
Adjustable, Angled Blade
For Drum Capacity
30 gal, 55 gal
Non-Sparking
Sparking
Body Color
Blue
Power Source
Manual
Description
Drum Deheader, Blade Length 3 in, Blade Material Steel, Body Color Blue, Body Material Steel, For Drum Capacity 30 gal, 55 gal, For Use With Closed Head Drums, Grip Material Rubber, Handle Length 15 in, Maximum Motor Horsepower Not Applicable, Non-Sparking Sparking, Operating Direction Clockwise, Operating Voltage Not Applicable, Overall Height 5.5 in, Overall Length 4.5 in, Overall Width 18 in, Phase Not Applicable, Handle Style Comfortable, Features Adjustable, Angled Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.