Zoro Homepage
This item is Discontinued.
Zoro Select Drum Dumper, 85-7/8 in. H, 1000 lb., 115V HLD-94-10-S

Drum Dumper, 85-7/8 in. H, 1000 lb., 115V (Discontinued)

  • Mfr # HLD-94-10-S
  • Zoro # G3775278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLD-94-10-S
Zoro #
G3775278
UPC #
691215061131
Country of Origin
United States

Dimensions

Rotated Height
163 in
Dispensing Height
94 in
Overall Length
65 1/2 in
Overall Height
86 in
Overall Width
51 in
Level Height
85 7/8 in
Dump Height
94 in
Power Cord Length
3 ft
Rotation Height
163 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
66 in
Overall WxDxH
51 in x 66 in x 86 in
Height
85-7/8 in

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Rim, Dump Angle 45 Degrees , Dump Height 94 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, Housing Color Blue, Yellow, Includes Battery No, Operating Voltage 460V AC, Overall Depth 66 in, Overall Height 86 in, Overall Width 51 in, Portability Stationary, Rotation Height 163 in, Weight Capacity 1,000 lb, Body Material Steel, Chute Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.