Zoro Homepage

Drum Faucet, 3/4 In, Self-Closing, Brass

  • Mfr # 272037

  • Zoro # G2956274


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
(M)NPT Inlet
3/4 in
Overall Length
5.66 in
Overall Height
4.16 in
Overall Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272037
Zoro #
G2956274
UPC #
678655635795
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.66 in
Overall Height
4.16 in
Overall Width
1.88 in
Inlet Connection Size
3/4 in

Description

Safety Brass Drum Faucet, MNPT Inlet 3/4 Inch, Body Material Brass, Type Adjustable, Seal Material PTFE, Bung in Steel or Plastic Horizontal Drums

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.