Zoro Homepage

Drum Faucet, 3/4 In, Self-Closing, Brass

  • Mfr # 272081

  • Zoro # G2648292


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
(M)NPT Inlet
3/4 in
Overall Length
6 in
Overall Height
4.13 in
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272081
Zoro #
G2648292
UPC #
678655635849
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Overall Height
4.13 in
Overall Width
1.75 in
Inlet Connection Size
3/4 in

Description

Safety Brass Drum Faucet, MNPT Inlet 3/4 Inch, Body Material Brass, Type Rigid, Seal Material PTFE, Used with Oils Up to 30W, External Flame Arrestor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.