Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44 in L Drum Gauge Stick for 55 gal Drum, Hardwood, 5/8 in W, 1 gal Increment Marks

  • Mfr # GP55-PLAIN

  • Zoro # G3948104


product price: $20.15
/ea

Key Features

Calibration Unit Increments
Gallons
Width
5/8 in
Material
Hardwood
Length
44 in
Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP55-PLAIN
Zoro #
G3948104
UPC #
-
Country of Origin
Greece

Dimensions

Width
5/8 in
Length
44 in
Height
5/8 in
For Container Depth
32 in

Details

Calibration Unit Increments
Gallons
Material
Hardwood
Item
Drum Gauge Stick
Units of Measurement
Gallons
Housing Material
Hardwood
Features
Marked on One Side for Vertically Positioned Drums, Marked on the Opposite Side for Horizontally Positioned Drums
For Container Capacity
55 gal
Mounting Orientation
Horizontal, Vertical
Increment of Variation
1 gal
For Container Type
Drums
For Liquid Type
Not for Use with Food Products, Petroleum Products
Graduation Marks
1 Gallon

Description

Drum Gauge Stick, Extension Length Not Applicable, Float Material Not Applicable, For Container Capacity 55 gal, For Container Depth 32 in, For Container Type Drums, For Liquid Type Not for Use with Food Products, Petroleum Products, Graduation Marks 1 Gallon, Includes Not Applicable, Increment of Variation 1 gal, Features Marked on One Side for Vertically Positioned Drums, Marked on the Opposite Side for Horizontally Positioned Drums, Housing Material Hardwood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.