Shop ZORO SELECT

Drum Heater, 45.5625 in L, 115V AC

  • Mfr # TRX16L115
  • Zoro # G5591677

product price: 
$
534.99
/ea
Free Shipping & Returns

Key Features

Watts
1,500 W
Amps AC
12.5 A
Voltage
120V
Watt Density
9.38 W/sq in
Length
45 35/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRX16L115
Zoro #
G5591677
UPC #
-
Country of Origin
United Kingdom
Item
Drum Heater
Watts
1,500 W
Amps AC
12.5 A
Voltage
120V
Watt Density
9.38 W/sq in
Drum Capacity
16 gal
Standards
CSA Certified, UL Listed
Includes
6 ft Cord with Nema 5-15 Plug
Type
Electric
Powered By
Electric
Control Range
60 Degrees to 250 Degrees F
For Use With
Steel Drum
Features
The Green Pilot Light Will Glow as Long as the Heater is Plugged in, The Red Pilot Light Will Glow Until the Heater Reaches the Set Temperature and Will Go on and Off as the Thermostat Cycles
For Container Type
Drums
Electrical Connection Type
3-Prong Plug
For Container Material Type
Metal
Thermostat Temperature -Minimum
60 Degrees F
Closure Method
Spring Loaded Clamp
Operating Voltage
115V AC
Current Rating
12.5 A
Includes Pilot Light
Pilot Light Included
Environment
Indoor
Thermostat Type
Adjustable
Thermostat Temperature -Maximum
250 Degrees F
For Container Capacity
16 gal

Dimensions

Length
45 35/64 in
Drum Dia.
14 1/2 in
Height
5 in
Drum Diameter - Maximum
14 1/2 in
Power Cord Length
6 ft
Heater Length
45 9/16 in
Fits Chest Size
The Green Pilot Light Will Glow as Long as the Heater is Plugged in, The Red Pilot Light Will Glow Until the Heater Reaches the Set Temperature and Will Go on and Off as the Thermostat Cycles

Description

Drum Heater, Current Rating 12.5 A, Environment Indoor, For Container Capacity 16 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 250 Degrees F, Thermostat Temperature -Minimum 60 Degrees F, Operating Voltage 115V AC, Watt Density 9.38 W/sq in, Watts 1,500 W, Closure Method Spring Loaded Clamp, Drum Diameter - Maximum 14 1/2 in, Electrical Connection Type 3-Prong Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.