Drum Heater Drip Guard, 30-3/4 In.
Mfr # DG55
Zoro # G5821846
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Dia.
30 3/4 in
For Use With
55 gal Metal Drum Heaters
Body Material
Aluminized Steel
Construction
Aluminized Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG55
Zoro #
G5821846
UPC #
-
Country of Origin
United States
Dimensions
Dia.
30 3/4 in
Overall Width
30 1/2 in
Details
Item
Drip Guard
For Use With
55 gal Metal Drum Heaters
Body Material
Aluminized Steel
Construction
Aluminized Steel
Color
Gray
Material
Aluminum
Product Type
Drip Guard
Description
Drip Guard, Color Gray, Material Aluminum, Overall Width 30 1/2 in, Product Type Drip Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.