Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Liner, 55 gal, 18 mil, Natural

  • Mfr # 6166-DL

  • Zoro # G5569277


product price: $20.59
/ea

Key Features

For Use With
Steel Drums
Characteristics
Slightly Ribbed Seamless Style, Straight Sided, Vacuum Formed
Color
Natural
Drum Dia.
22 1/2 in
Length
34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6166-DL
Zoro #
G5569277
UPC #
-
Country of Origin
United States

Dimensions

Drum Dia.
22 1/2 in
Length
34 1/4 in
Overall Height
34 1/4 in
Thickness
18 mil
Opening Diameter
22 1/2 in

Details

For Use With
Steel Drums
Item
Drum Liner
Characteristics
Slightly Ribbed Seamless Style, Straight Sided, Vacuum Formed
Color
Natural
Material
LDPE
Gauge
18 mil
Capacity
55 gal
Static Control Type
Not Antistatic
Features
Barrel Liner Reduces Drum Cleaning and Disposal Costs, Eliminates Product Contamination
Standards
FDA Approved
For Drum Capacity
55 gal
Liner Type
Flexible Drum Liner
Seam Construction
Seamless
Side Style
Straight
Maximum Temperature
175 Degrees F

Description

Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 34 1/4 in, Seam Construction Seamless, Static Control Type Not Antistatic, Thickness 18 mil, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 22 1/2 in, Side Style Straight, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.