Drum Liner, 55 gal, 4 mil, Clear, PK125
Mfr # G28D04R
Zoro # G5487632
product price: $124.99
/pk 125, $1.00/ea
Free Shipping & Returns
Key Features
Drum Cover Style
Closed Head Snap-On Lid
Drum Cover Color
Clear
Drum Cover Material
Polyethylene
Number of Openings
0
Drum Cover Opening Dia.
No Openings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G28D04R
Zoro #
G5487632
UPC #
-
Country of Origin
United States
Dimensions
Drum Cover Opening Dia.
No Openings
Outside Dia.
28"
Drum Dia.
28 in
Opening Diameter
28 in
Thickness
4 mil
Details
Drum Cover Style
Closed Head Snap-On Lid
Drum Cover Color
Clear
Drum Cover Material
Polyethylene
Number of Openings
0
For Use With
Drums
Item
Drum Liner
Characteristics
Round Flat Disc
Color
Clear
Material
LDPE
Capacity
55 gal
Gauge
4 mil
Standards
FDA Approved
Bottom Shape
Round
Features
Round Flat Disc
Seam Construction
Seamless
For Drum Capacity
55 gal
Static Control Type
Not Antistatic
Description
Drum Liner, Color Clear, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height Not Applicable, Seam Construction Seamless, Static Control Type Not Antistatic, Thickness 4 mil, Bottom Shape Round, For Use With Drums, Opening Diameter 28 in, Standards FDA Approved, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.