Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Liner, Natural, 30 gal, LDPE, PK25

  • Mfr # G059-3615

  • Zoro # G9149373


product price: $314.99
/pk 25, $12.60/ea
Free Shipping & Returns

Key Features

For Use With
Drums
Capacity
30 gal
Gauge
15 mil
Material
LDPE
Drum Dia.
18 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G059-3615
Zoro #
G9149373
UPC #
-
Country of Origin
United States

Dimensions

Drum Dia.
18 5/16 in
Overall Height
28 1/2 in
Length
28 1/2 in
Opening Diameter
18 1/4 in
Thickness
15 mil

Details

For Use With
Drums
Item
Drum Liner
Capacity
30 gal
Gauge
15 mil
Material
LDPE
Color
Natural
Characteristics
Molded Contoured Top Lip, Rigid/Smooth Wall
Standards
FDA Approved
Features
Rigid Smooth, Molded Contoured Top Lip
Maximum Temperature
175 Degrees F
Side Style
Straight
Seam Construction
Seamless
For Drum Capacity
30 gal
Liner Type
Flexible Drum Liner
Static Control Type
Not Antistatic

Description

Drum Liner, Color Natural, For Drum Capacity 30 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 28 1/2 in, Seam Construction Seamless, Static Control Type Not Antistatic, Thickness 15 mil, Features Rigid Smooth, Molded Contoured Top Lip, For Use With Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 18 1/4 in, Side Style Straight, Standards FDA Approved, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.