Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Liner, Straight, 30 gal., 4 mil, PK100

  • Mfr # 35KT72

  • Zoro # G9784196


product price: $263.99
/pk 100, $2.64/ea
Free Shipping & Returns

Key Features

For Use With
Steel Drums
Characteristics
Round Bottom
Gauge
4 mil
Drum Dia.
22 1/2 in
Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35KT72
Zoro #
G9784196
UPC #
190735470732
Country of Origin
China

Dimensions

Drum Dia.
22 1/2 in
Length
48
Width
35 in
Overall Height
48 in
Overall Width
35 in
For Drum Outside Diameter
22 3/8 in
Opening Diameter
22 1/2 in
Thickness
4 mil

Details

For Use With
Steel Drums
Item
Drum Liner
Characteristics
Round Bottom
Gauge
4 mil
Material
LDPE
Standards
FDA 21 CFR 177.1520
Capacity
30 gal
Color
Natural
For Drum Capacity
30 gal
Bottom Shape
Round
Liner Type
Flexible Drum Liner
Seam Construction
Seamed
Static Control Type
Not Antistatic
Features
Heat Sealed
Side Style
Smooth
For Holding
Inks, Paints
Maximum Temperature
175 Degrees F
Resistance Properties
Waterproof

Description

Drum Liner, Color Natural, For Drum Capacity 30 gal, For Drum Outside Diameter 22 3/8 in, Material LDPE, Overall Height 48 in, Seam Construction Seamed, Static Control Type Not Antistatic, Thickness 4 mil, Bottom Shape Round, Features Heat Sealed, For Holding Inks, Paints, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 22 1/2 in, Overall Width 35 in, Resistance Properties Waterproof, Side Style Smooth, Standards FDA 21 CFR 177.1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.