Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Liner, Straight, 55 gal., 4 mil, PK50

  • Mfr # 35KT73

  • Zoro # G9784187


product price: $155.99
/pk 50, $3.12/ea
Free Shipping & Returns

Key Features

For Use With
Steel Drums
Length
65
Width
35 in
Capacity
55 gal
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35KT73
Zoro #
G9784187
UPC #
190735470749
Country of Origin
China

Dimensions

Length
65
Width
35 in
Drum Dia.
22 1/2 in
Overall Height
65 in
Overall Width
35 in
Thickness
4 mil
For Drum Outside Diameter
22 3/8 in
Opening Diameter
22 1/2 in

Details

For Use With
Steel Drums
Item
Drum Liner
Capacity
55 gal
Color
Natural
Characteristics
Straight Bottom
Material
LDPE
Gauge
4 mil
Standards
FDA 21 CFR 177.1520
Static Control Type
Not Antistatic
Bottom Shape
Flat
For Drum Capacity
55 gal
Seam Construction
Seamless
Liner Type
Flexible Drum Liner
Features
Heat Sealed
Maximum Temperature
175 Degrees F
For Holding
Inks, Paints
Resistance Properties
Waterproof
Side Style
Smooth

Description

Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter 22 3/8 in, Material LDPE, Overall Height 65 in, Seam Construction Seamless, Static Control Type Not Antistatic, Thickness 4 mil, Bottom Shape Flat, Features Heat Sealed, For Holding Inks, Paints, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 22 1/2 in, Overall Width 35 in, Resistance Properties Waterproof, Side Style Smooth, Standards FDA 21 CFR 177.1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.