Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Liner, Straight, 85 gal., 8 mil, PK10

  • Mfr # 35KT83

  • Zoro # G9784083


product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns

Key Features

For Use With
Steel Drums
Width
44 in
Characteristics
Straight Bottom
Drum Dia.
44 in
Standards
FDA 21 CFR 177.1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35KT83
Zoro #
G9784083
UPC #
190735470848
Country of Origin
China

Dimensions

Width
44 in
Drum Dia.
44 in
Length
72
Overall Width
44 in
Overall Height
72 in
Opening Diameter
44 in
Thickness
8 mil
For Drum Outside Diameter
44 in

Details

For Use With
Steel Drums
Item
Drum Liner
Characteristics
Straight Bottom
Standards
FDA 21 CFR 177.1520
Capacity
85 gal
Gauge
8 mil
Color
Natural
Material
LDPE
Static Control Type
Not Antistatic
For Drum Capacity
85 gal
Bottom Shape
Flat
Liner Type
Flexible Drum Liner
Seam Construction
Seamless
Features
Heat Sealed
Side Style
Smooth
For Holding
Inks, Paints
Resistance Properties
Waterproof
Maximum Temperature
175 Degrees F

Description

Drum Liner, Color Natural, For Drum Capacity 85 gal, For Drum Outside Diameter 44 in, Material LDPE, Overall Height 72 in, Seam Construction Seamless, Static Control Type Not Antistatic, Thickness 8 mil, Bottom Shape Flat, Features Heat Sealed, For Holding Inks, Paints, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 44 in, Overall Width 44 in, Resistance Properties Waterproof, Side Style Smooth, Standards FDA 21 CFR 177.1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.