Drum Locking Ring, UN/DOT
Mfr # 12-85 17H-ASM
Zoro # G4223536
product price: $31.29
/eaKey Features
For Use With
Hazardous Material Drums
Capacity
85 gal
Type
UN/DOT Bolt
Body Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-85 17H-ASM
Zoro #
G4223536
UPC #
-
Country of Origin
United States
Dimensions
For Bolt Diameter
5/8 in
Outside Diameter
28 in
Details
Item
Drum Ring
For Use With
Hazardous Material Drums
Capacity
85 gal
Type
UN/DOT Bolt
Body Material
Steel
Color
Gray
Ring Closure
Bolt Lock
Includes Bolt and Nuts
Bolts and Nuts Not Included
Material Gauge
12 ga
For Drum Capacity
85 gal
Ring Material
Steel
Ring Material Finish
Powder Coated
Description
Drum Ring, Color Gray, For Drum Capacity 85 gal, For Drum Outside Diameter Not Applicable, For Use With Hazardous Material Drums, Resistance Properties Not Applicable, Seal Material Not Applicable, For Bolt Diameter 5/8 in, Includes Bolt and Nuts Bolts and Nuts Not Included, Material Gauge 12 ga, Outside Diameter 28 in, Ring Closure Bolt Lock, Ring Material Steel, Ring Material Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.