Zoro Homepage

Drum Nut, 5/16 In., Square, Steel, PK10

  • Mfr # G5/16SN ZP

  • Zoro # G2996555


product price: $1.19
/pk 10, $0.12/ea
Sold in multiples of 8 for $9.52

Key Features

Construction
Steel
Material
Steel
For Use With
Steel and Polyethylene Drums
Type
Square
Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5/16SN ZP
Zoro #
G2996555
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia.
5/16 in

Details

Item
Drum Nut
Construction
Steel
Material
Steel
For Use With
Steel and Polyethylene Drums
Type
Square
Color
Gray
Body Material
Steel

Description

Drum Nut, Color Gray, For Use With Steel and Polyethylene Drums, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.