Zoro Homepage

Drum Plug, 2 In., Polyethylene, EPDM Gasket

  • Mfr # PPA57GK

  • Zoro # G2996458


product price: $5.79
/ea

Key Features

Construction
Polyethylene
Material
Polyethlene
For Use With
Plastic Drums
Type
Fine Thread
Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPA57GK
Zoro #
G2996458
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia.
2 in
Outside Diameter
2 in

Details

Item
Drum Plug
Construction
Polyethylene
Material
Polyethlene
For Use With
Plastic Drums
Type
Fine Thread
Body Material
Polyethylene
Color
White
Includes
EPDM Gasket
Seal Material
EPDM Rubber
Standards
FM Approved
Head Shape
Round
Lock Type
Non-Locking
Product Type
Drum Plug
Plug Thread Type
NPT
Plug Material
Plastic
For Drum Capacity
15 to 55 gal

Description

Drum Plug, Color White, For Drum Capacity 15 to 55 gal, For Use With Plastic Drums, Includes EPDM Gasket, Lock Type Non-Locking, Outside Diameter 2 in, Plug Material Polyethylene, Seal Material EPDM Rubber, Head Shape Round, Plug Thread Type NPT, Product Type Drum Plug, Standards FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.